Razer Wireless Gaming Mouse Mamba 1unit

#Nomor SKU S028485315
Wishlist
Rp6.999.900
Persediaan

Spesifikasi Produk

Unit 1unit
Form Factor Right-Handed
Connectivity AFT Wireless, Wired - Standard Braided Cable
Battery Life (hour) up to 50
RGB Lighting Razer Chroma™ RGB
Sensor Optical
Max. Sensitivity (DPI) 16000
Maximum Speed (IPS) 450
Maximum Acceleration (G) 50
Programmable Buttons 7
Switch Type Mechanical
Switch Lifecycle 50 Million Clicks
On-Board Memory Profiles 5
Mouse Feet Standard Braided Cable
Tilt Scroll Wheel No
Dimensions (mm) 125.7x64.5x43.2 (LengthxGrip WidthxHeight)
Berat (Kg) 0.5
Tanggal Produk Terdaftar 07 September 2021
Terakhir Diperbaharui 15 January 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
UNTETHERED. UNLEASHED. UNSTOPPABLE.
Big, unhindered swipes—and the freedom to game on and on. The Razer Mamba Wireless is designed to deliver long-lasting gameplay with zero restrictions. With 150% more battery life than its predecessor, it’s packed with gaming-grade features for cutting-edge wireless performance.
Feature
50 Hours Of Battery Life
With extended hours of gameplay, you never have to pause in the middle of the action and charge your mouse.

Adaptive Frequency Technology (AFT)
With Razer proprietary Adaptive Frequency Technology, enjoy stability that’s as reliable as a wired connection.

Razer 5G Advanced Optical Sensor
Featuring our acclaimed sensor with true 16000 DPI and a Resolution Accuracy of 99.4%, experience a new standard of precision and speed.

Advanced Ergonomics With
Improved Side Grips
Game for hours with reduced stress on your palm and fingers, and eliminate unnecessary finger drag points.

Hybrid On-Board Memory And Cloud Storage
Rebind buttons, assign macros, and save all your profile configurations to the cloud. If you’re on a computer without Internet or Razer Synapse 3 installed, save up to 5 profiles to the on-board memory and access them anywhere.

7 Programmable Buttons
Individually configure each button to your preferred actions through Razer Synapse 3.

Up To 50 Million Clicks
Equipped with Razer™ Mechanical Mouse Switches, enjoy lasting durability of up to 50 million clicks.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan