Spesifikasi
| Form Factor | Right-Handed |
|---|---|
| Connectivity | AFT Wireless, Wired - Standard Braided Cable |
| RGB Lighting | Razer Chroma™ RGB |
| Sensor | Optical |
| Max. Sensitivity (DPI) | 16000 |
| Programmable Buttons | 7 |
| Switch Type | Mechanical |
| Switch Lifecycle | 50 Million Clicks |
| On-Board Memory Profiles | 5 |
| Mouse Feet | Standard Braided Cable |
| Tilt Scroll Wheel | No |
| Dimensions (mm) | 125.7x64.5x43.2 (LengthxGrip WidthxHeight) |
| Battery Life (hour) | up to 50 |
| Maximum Acceleration (G) | 50 |
| Maximum Speed (IPS) | 450 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
UNTETHERED. UNLEASHED. UNSTOPPABLE.
Big, unhindered swipes—and the freedom to game on and on. The Razer Mamba Wireless is designed to deliver long-lasting gameplay with zero restrictions. With 150% more battery life than its predecessor, it’s packed with gaming-grade features for cutting-edge wireless performance.
Big, unhindered swipes—and the freedom to game on and on. The Razer Mamba Wireless is designed to deliver long-lasting gameplay with zero restrictions. With 150% more battery life than its predecessor, it’s packed with gaming-grade features for cutting-edge wireless performance.
Feature
50 Hours Of Battery LifeWith extended hours of gameplay, you never have to pause in the middle of the action and charge your mouse.
Adaptive Frequency Technology (AFT)
With Razer proprietary Adaptive Frequency Technology, enjoy stability that’s as reliable as a wired connection.
Razer 5G Advanced Optical Sensor
Featuring our acclaimed sensor with true 16000 DPI and a Resolution Accuracy of 99.4%, experience a new standard of precision and speed.
Advanced Ergonomics With
Improved Side Grips
Game for hours with reduced stress on your palm and fingers, and eliminate unnecessary finger drag points.
Hybrid On-Board Memory And Cloud Storage
Rebind buttons, assign macros, and save all your profile configurations to the cloud. If you’re on a computer without Internet or Razer Synapse 3 installed, save up to 5 profiles to the on-board memory and access them anywhere.
7 Programmable Buttons
Individually configure each button to your preferred actions through Razer Synapse 3.
Up To 50 Million Clicks
Equipped with Razer™ Mechanical Mouse Switches, enjoy lasting durability of up to 50 million clicks.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
