PROLiNK Hurricane 4Port ADSL Modem Router 5004N Wireless-N ADSL 1unit
Rp1.499.900
Persediaan
Spesifikasi Produk
| Model Number | 5004N |
|---|---|
| Unit | 1unit |
| Dimensions (mm) | 195x123x35 |
| Certification | CE |
| Berat (Kg) | 8.0 |
| Tanggal Produk Terdaftar | 07 September 2021 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
H5004N
The PROLiNK H5004N Wireless-N ADSL2+ Modem/Router 150Mbps combines is the ideal solution for customers looking for an ADSL2+ modem and a wireless-N router both in one compact unit.
The PROLiNK H5004N Wireless-N ADSL2+ Modem/Router 150Mbps combines is the ideal solution for customers looking for an ADSL2+ modem and a wireless-N router both in one compact unit.
Feature
- 150Mbps High-Speed Wireless- Simple & Easy Setup
- Advanced Security Features
WiFi
- 2.400 to 2.4835GHz Frequency Band; Output Power: 20dBm (max)
ADSL compliance
- ANSI T1.413 Issue2
- ITU-T G.992.1 (G.dmt)
- ITU-T G.992.2 (G.lite)
- ITU-T G.994.1 (G.hs)
- ITU-T G.992.3 ADSL2 G.dmt.bit
- ITU-T G.992.4 ADSL2 G.lite.bis
- ITU-T G.992.5 ADSL+
- Auto-negotiating rate adaptation
- Annex A(ADSL over POTS) , Annex L(ReADSL) and Annex M
- Maximum downstream rate of 26 Mbps
- Maximum upstream rate of 3Mbps
- Supports Dying Gasp (optional)
WLAN features
- Complies with IEEE 802.11b/g/n standards
- Backward compatible with 802.11b/g devices while operating at 802.11n data rate
- 802.11b/g Data rates : 1, 2, 5.5, 6, 9, 11, 12, 18, 24, 36, 48, and 54Mbps, 802.11n maximum Data rates :150Mbps receive/transmit PHY rate using 20/40MHz bandwidth
- Burst-mode support for dramatically enhanced throughput
- DSSS with DBPSK and DQPSK, CCK modulations and demodulations supported with rate compatible punctured convolution coding with coding rate of 1/2, 2/3, 3/4 and 5/6
- OFDM with BPSK, QPSK, 16QAM and 64QAM modulations and demodulations supported with long and short preamble
- Complies with WMM, 802.11e, and CCX specifications
- Complies with 802.11h, 802.11i, 802.11j specifications
- Hardware-based IEEE 802.11i encryption/decryption engine, including 64-bit/128-bit WEP, TKIP, and AES
- Supports Wi-Fi alliance WPA and WPA2 security
- IPv6 ready
Interface
- Four RJ-45 ports for 10/100 Base-T Ethernet LAN connect to PC
- One SMA type RF antenna
- One RJ-11 port for ADSL connect to DSLAM
- One reset button to default setting
- One WPS button provides an easy procedure to make wireless connections
- One power jack connect to power adaptor
- One power switch on/off
- LED indicators
Management
- Web-based configuration
- Telnet remote management
- SNMP v1/v2/Trap
- Diagnostic tool
- Firmware upgrade through FTP, TFTP and HTTP
- UPnP support
- QoS
- ACL (Access Control List)
- TR069
SOFTWARE FEATURES
Security
- User authentication for PPP
- PAP (Password Authentication Protocol)
- CHAP (Challenge Authentication Protocol)
Firewall
- IP/Port filtering
- MAC filtering
- URL Blocking
- Domain Blocking
- DoS
ATM
- ITU-T 1.610 F4/F5 OAM send and receiver loop-back
- ATM QoS : CBR, rt-VBR, nrt-VBR and UBR
- Multiple PVC : support 8 PVCs
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan