Qnap Entry Level Rackmount TS-1253BU-RP-4G 1unit

#Nomor SKU S028482185
Wishlist
Rp129.999.900
Persediaan

Spesifikasi Produk

Model Number TS-1253BU-RP-4G
Unit 1unit
CPU Intel® Celeron® J3455 quad-core 1.5 GHz processor (burst up to 2.3 GHz)
CPU Architecture 64-bit x86
Graphic Processors Intel® HD Graphics 500
System Memory (GB) 4 SODIMM DDR3L (2x2GB)
Maximum Memory (GB) 8 (2x4GB)
Memory Slot 2 x SO-DIMM DDR3L
Flash Memory 4GB (Dual boot OS protection)
Drive Bay 12 x 3.5-inch SATA 6Gb/s, 3Gb/s
Drive Compatibility 3.5-inch bays: 3.5-inch SATA hard disk drives 2.5-inch SATA hard disk drives 2.5-inch SATA solid state drives
M.2 Slot Optional via a PCIe adapter
Gigabit Ethernet Port (RJ45) 4
USB 3.2 Gen 1 Port 4
USB 3.2 Gen 2 (10Gbps) Port Optional via a PCIe adapter
HDMI Output 1, HDMI 1.4b (up to 3840 x 2160 @ 30Hz)
Form Factor 2U Rackmount
LED Indicators HDD 1-12, Status, LAN, Expansion, Power
Buttons Power, Reset
Dimensions (HxWxD) (mm) 89x482x534
Operating Temperature (°C) 0 to 40
Storage Temperature (°C) -20 to 70
Berat (Kg) 25.0
Tanggal Produk Terdaftar 07 September 2021
Terakhir Diperbaharui 15 January 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The TS-1253BU-RP is a 2U rackmount NAS that easily fits into a standard 19-inch rack, providing an ideal storage solution in the server room for small and medium businesses. The TS-1253BU-RP comes with a PCIe slot for boosting potential applications: the QNAP QM2 expansion card can be installed to add an M.2 SSD cache/10GbE connectivity, a compatible wireless card can be installed to use the TS-1253BU-RP as a wireless access point, and a USB 3.2 Gen 2 card can be added for easier backup to/from multiple external storage. The TS-1253BU-RP also provides a wide range of value-added features: 4K video playback and real-time transcoding; deployment of virtual environments through Virtualization Station and Container Station; centralized management of remote Windows, Linux and IPMI-compatible devices with QRM+; and web automation services with IFTTT Agent.

PCIe slot supports installing a QNAP QM2 dual-port M.2 SSD/10GbE card, a compatible wireless adapter, or a USB 3.2 Gen 2 card.
Supports dual-channel 4K H.264 hardware decoding and on-the-fly or offline transcoding
Qfiling automates file organization and Qsirch provides full-text search for easier file management
QRM+ enables centralized management of remote Windows, Linux and IPMI-compatible devices.
A hybrid approach to virtualization in one NAS: Virtualization Station and Container Station
Scalable storage space with VJBOD and UX-1200U-RP/UX-800U-RP expansion enclosures
Intel Celeron J3455 quad-core 1.5GHz CPU with AES-NI Encryption
Powered by the latest 14 nm Intel Celeron J3455 quad-core 1.5GHz processor (burst up to 2.3 GHz), up to 8GB DDR3L RAM, four Gigabit LAN ports, and SATA 6Gb/s, the TS-1253BU-RP runs tasks smoothly and quickly with up to 415 MB/s read/ write speeds. The TS-1253BU-RP features Intel AES-NI accelerated encryption to drive transfer speeds of up to 416 MB/s with AES 256-bit encryption for both full NAS volumes and shared folders, boosting system performance while ensuring the confidentiality of sensitive business data stored in the NAS.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan