Spesifikasi
| CPU | Intel® Celeron® J3455 quad-core 1.5 GHz processor (burst up to 2.3 GHz) |
|---|---|
| CPU Architecture | 64-bit x86 |
| Graphic Processors | Intel® HD Graphics 500 |
| System Memory (GB) | 4 SODIMM DDR3L (2x2GB) |
| Maximum Memory (GB) | 8 (2x4GB) |
| Memory Slot | 2 x SO-DIMM DDR3L |
| Flash Memory | 4GB (Dual boot OS protection) |
| Drive Bay | 12 x 3.5-inch SATA 6Gb/s, 3Gb/s |
| Drive Compatibility | 3.5-inch bays: 3.5-inch SATA hard disk drives 2.5-inch SATA hard disk drives 2.5-inch SATA solid state drives |
| M.2 Slot | Optional via a PCIe adapter |
| Gigabit Ethernet Port (RJ45) | 4 |
| USB 3.2 Gen 1 Port | 4 |
| USB 3.2 Gen 2 (10Gbps) Port | Optional via a PCIe adapter |
| HDMI Output | 1, HDMI 1.4b (up to 3840 x 2160 @ 30Hz) |
| Form Factor | 2U Rackmount |
| LED Indicators | HDD 1-12, Status, LAN, Expansion, Power |
| Buttons | Power, Reset |
| Dimensions (HxWxD) (mm) | 89x482x534 |
| Operating Temperature (°C) | 0 to 40 |
| Storage Temperature (°C) | -20 to 70 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The TS-1253BU-RP is a 2U rackmount NAS that easily fits into a standard 19-inch rack, providing an ideal storage solution in the server room for small and medium businesses. The TS-1253BU-RP comes with a PCIe slot for boosting potential applications: the QNAP QM2 expansion card can be installed to add an M.2 SSD cache/10GbE connectivity, a compatible wireless card can be installed to use the TS-1253BU-RP as a wireless access point, and a USB 3.2 Gen 2 card can be added for easier backup to/from multiple external storage. The TS-1253BU-RP also provides a wide range of value-added features: 4K video playback and real-time transcoding; deployment of virtual environments through Virtualization Station and Container Station; centralized management of remote Windows, Linux and IPMI-compatible devices with QRM+; and web automation services with IFTTT Agent.
PCIe slot supports installing a QNAP QM2 dual-port M.2 SSD/10GbE card, a compatible wireless adapter, or a USB 3.2 Gen 2 card.
Supports dual-channel 4K H.264 hardware decoding and on-the-fly or offline transcoding
Qfiling automates file organization and Qsirch provides full-text search for easier file management
QRM+ enables centralized management of remote Windows, Linux and IPMI-compatible devices.
A hybrid approach to virtualization in one NAS: Virtualization Station and Container Station
Scalable storage space with VJBOD and UX-1200U-RP/UX-800U-RP expansion enclosures
Intel Celeron J3455 quad-core 1.5GHz CPU with AES-NI Encryption
Powered by the latest 14 nm Intel Celeron J3455 quad-core 1.5GHz processor (burst up to 2.3 GHz), up to 8GB DDR3L RAM, four Gigabit LAN ports, and SATA 6Gb/s, the TS-1253BU-RP runs tasks smoothly and quickly with up to 415 MB/s read/ write speeds. The TS-1253BU-RP features Intel AES-NI accelerated encryption to drive transfer speeds of up to 416 MB/s with AES 256-bit encryption for both full NAS volumes and shared folders, boosting system performance while ensuring the confidentiality of sensitive business data stored in the NAS.
PCIe slot supports installing a QNAP QM2 dual-port M.2 SSD/10GbE card, a compatible wireless adapter, or a USB 3.2 Gen 2 card.
Supports dual-channel 4K H.264 hardware decoding and on-the-fly or offline transcoding
Qfiling automates file organization and Qsirch provides full-text search for easier file management
QRM+ enables centralized management of remote Windows, Linux and IPMI-compatible devices.
A hybrid approach to virtualization in one NAS: Virtualization Station and Container Station
Scalable storage space with VJBOD and UX-1200U-RP/UX-800U-RP expansion enclosures
Intel Celeron J3455 quad-core 1.5GHz CPU with AES-NI Encryption
Powered by the latest 14 nm Intel Celeron J3455 quad-core 1.5GHz processor (burst up to 2.3 GHz), up to 8GB DDR3L RAM, four Gigabit LAN ports, and SATA 6Gb/s, the TS-1253BU-RP runs tasks smoothly and quickly with up to 415 MB/s read/ write speeds. The TS-1253BU-RP features Intel AES-NI accelerated encryption to drive transfer speeds of up to 416 MB/s with AES 256-bit encryption for both full NAS volumes and shared folders, boosting system performance while ensuring the confidentiality of sensitive business data stored in the NAS.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
