Raijintek CPU Cooler Pallas 1unit

Rp859.900
Persediaan

Spesifikasi Produk

Model Number Pallas
Unit 1unit
Dimensions (WxHxD) (mm) 153x150x68
Thermal Resistance (°C/W) 0.14
Base Material Copper Base
Fin Material Aluminium Alloy
Voltage Rating (V) 12
Starting Voltage (V) 7
Speed (rpm) 650-1400
Bearing Type Sleeve Bearing
Airflow (CFM) 56.55
Air Pressure (mmH2O) 1.24
Life Expectance (hour) 40000
Noise Level (dBa) 28
Connector 4 pin with PWM
Berat (Kg) 2.0
Tanggal Produk Terdaftar 07 September 2021
Terakhir Diperbaharui 02 August 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
PALLAS, Raijintek's 140mm high end low profile CPU cooler, is designed for most desktops, especially for HTPC's and narrow enclosures. With a total height of 68mm including the 14013 PWM fan. PALLAS is designed by German Engineers for presenting its greatly enhanced airflow and surface for heat dissipation, combined with full nickel plating and the super slim 14013 PWM fan. PALLAS also supports Intel and AMD modern CPU sockets and platforms.
Feature
- 140mm Low profile cooler- total height 68mm including 14013 PWM fan
- Specially designed for most desktop system, especially low profile system
- Patented copper mirror base and full heat-sink nickel plating
- Enhanced airflow and surface for heat dissipation
- 6pcs powerful 6mm heat-pipes
- Super slim and powerful 14013 PWM fan and silent level
- Supports Intel & AMD modern CPU sockets and platforms
- Intel socket LGA 775/115x/1366/201x CPU (Core i3/i5/i7 CPU) and AMD Socket AM4/AM3+/AM3/AM2+/AM2/FM2+/FM2/FM1 CPU
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan