Raijintek CPU Cooler Leto Red 1unit
Rp649.900
Persediaan
Spesifikasi Produk
| Model Number | Leto |
|---|---|
| Unit | 1unit |
| Dimensions (WxHxD) (mm) | 122x76x57 |
| Thermal Resistance (°C/W) | 0.13 |
| Base Material | CPU Direct Contact |
| Fin Material | Aluminium Alloy |
| Voltage Rating (V) | 12 |
| Starting Voltage (V) | 7 |
| Speed (rpm) | 800-1800 |
| Bearing Type | Sleeve Bearing |
| Airflow (CFM) | 67 |
| Air Pressure (mmH2O) | 1.2 |
| Life Expectance (hour) | 40000 |
| Noise Level (dBa) | 29 |
| Connector | 4 pin with PWM |
| LED Color | Red |
| Berat (Kg) | 2.0 |
| Tanggal Produk Terdaftar | 07 September 2021 |
| Terakhir Diperbaharui | 02 August 2025 |
Informasi Produk
Description
LETO series, RAIJINTEK’s 120mm slim-type CPU cooler, is "Designed in Germany“, manufactured by several patents to reach advanced performance, high quality & workmanship. It is a slim type 120mm cooler (D: 50mm) and height is 159mm, very suitable for most ATx chassis. With performing 12025 LED PWM fan, Anti-vibration rubbers and supporting all modern sockets, LETO is your professional choice and a budget price of cooling .
Feature
- 120mm slim type CPU cooler- D: 50mm & H: 159mm- C.D.C. to CPU Direct Contact design
- Performing and silent 12025 LED PWM fan
- Whole heatsink black coated
- Patented pressing heat-pipe/fin technology to prevent the risk of heat-pipe damage
- Patented solder-less louver fin assembly to increase heat-pipe ventilation
- Green & environmentally friendly with less pollution
- Compatible with all modern sockets of Intel & AMD at market
- Anti-Vibration rubber used to minimize movement and noise
- Easy installation and user friendly
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan