SKF Single Row Deep Groove Ball Bearing dengan Snap Ring Groove Tipe 2ZNR 6201-2ZNR 1pc

#Nomor SKU S028477747
Wishlist
Rp56.900
Persediaan

Spesifikasi Produk

Model Number 6201-2ZNR
Unit 1pc
Bore Diameter d (mm) 12
Outside Diameter D (mm) 32
Width B (mm) 10
Recess Diameter D2 (mm) 27.34
Diameter of Shaft Abutment da (mm) min. 16.2; max. 18.4
Diameter of Housing Abutment Da (mm) 27.8
Fatigue Load Limit Pu (kN) 0.132
Limiting Speed (rpm) 26000
Basic Dynamic Load Rating C (kN) 7.28
Basic Static Load Rating C0 (kN) 3.1
Reference Speed (rpm) 50000
Number of Rows Single Row
Outer Ring Snap Ring (Fitted)
Bore Type Cylindrical
Cage Sheet Metal
Bearing Material Bearing Steel
Coating Without
Sealing Shield on Both Sides
Sealing Type Non-Contact
Lubricant Grease
Berat (Kg) 0.5
Tanggal Produk Terdaftar 06 September 2021
Terakhir Diperbaharui 08 December 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Single row deep groove ball bearing, with snap ring groove and seals or shields on one or both sides, are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than other bearing types. The snap ring, fitted in an annular groove in the outer ring, facilitates axial location of the bearings within their housings. The integral sealing can significantly prolong bearing service life because it keeps lubricant in the bearings and contaminants out.
Warning
Image may differ from product. See the technical specification for details.
Feature
'- Snap ring facilitates axial location within housing
- Integral sealing prolongs bearing service life
- Typical benefits of single row deep groove ball bearings

Dokumentasi Produk

Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait