FURUNO Radar NAV1-1815 1pc

#Nomor SKU S028477396
Wishlist
Rp40.999.900
Persediaan

Spesifikasi Produk

Model Number NAV1-1815
Unit 1pc
Peak Output Power (kW) 4
Frequency Range (MHz) 9410 ± 30
Beam Width (°) (Horizontal) 5.2, (Vertical) 25
Range Scales (NM) 0.0625 - 36
Minimum Range (m) 25
Antenna Rotation Speed (rpm) 24
Display Unit (inch) 8.4 color LCD
Display Mode Head-up, Course-up*, North-up*, True view, True motion** * Heading data required ** Heading data and position data required
Temperature (°C) Antenna unit: -25 to +55 Display unit: -15 to +55
Waterproofing Antenna unit: IPX6 Display unit: IP56
Power Supply (V DC) 12-24
Display unit RDP-157
Antenna Unit RSB-127-120
Antenna Cable Length (m) 10/15/20/30 (specify when ordering)
Cable Length (m) 3.3
Consumption Current (A) 3.2-1.6
Garansi Unit 1 bulan
Berat (Kg) 0.9
Tanggal Produk Terdaftar 03 September 2021
Terakhir Diperbaharui 16 September 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Compact Radome antenna with 4 kW transmitter output power
Low power consumption of 38 W at the most
Easy installation and intuitive operation
Advanced auto-adjust settings for Gain/Sea clutter/Rain clutter
To display targets clearly and accurately, the gain must adjusted. The MODEL1815 can do this automatically for you. By automatically adjusting the gain, the Radar eliminates unnecessary echoes and display a clear image.
Fast Target Tracking™ (TT) function
Fast Target TrackingTM (TT) function manually or automatically acquires and tracks 10 targets. After selecting a target, it only takes a few seconds for a speed and course vector to be displaed. With accurate tracking information, estimation of other vessel's course and speed is made easier.

AIS display
When connecting a FURUNO FA-30/50 AIS unit, up to 100 AIS targets can be tracked and displayed on the Radar screen. The AIS improves safety during travel by sharing the status and position of your vessel with other AIS-equipped vessels nearby. You can easily read detailed information about other AIS equipped vessels nearby, such as speed and heading.
True Trail mode
When using the True Trail mode, moving objects will show up on the main screen with a gradational trail. These trails make it possible to see the movement of nearby vessels in the blink of an eye.
* Heading data and positional data are required.
True view mode
User-programmable function key
Swivel mounting bracket to adjust the angle of the display unit

Multi-station configuration
The multi-station configuration allows up to three RDP-157 (MODEL1815 displays) to be connected to a single antenna, via an ethernet hub, without the need to install individual antenna units on each display. This configuration provides a cost saving and dynamic setup for situations requiring the ability to monitor the Radar from different locations on the ship.

Screenshots
Fast Target Tracking™ (TT)
Gain/Sea/Rain setting
Zoom
Off Center

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan