Mikrotik Routers and Wireless RB4011IGS+RM RB4011 1unit

#Nomor SKU S028435778
Wishlist
Rp4.499.900
Persediaan

Spesifikasi Produk

Model Number RB4011IGS+RM
Unit 1unit
Architecture ARM 32bit
CPU AL21400
CPU Core Count 4
Frequency (MHz) 1400
Dimensions (mm) 228x120x30
RouterOS License 5
Operating System RouterOS
Size RAM (MB) 1000
Storage Size (MB) 512
Storage Type NAND
MTBF Approximately 200000 hours at 25°C
Tested Ambient Temperature (°C) -40 to 70
IPsec Hardware Acceleration Yes
Berat (Kg) 8.0
Tanggal Produk Terdaftar 18 August 2021
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RB4011 series - amazingly powerful routers with ten Gigabit ports, SFP+ 10Gbps interface and IPsec hardware acceleration for a great price!
The RB4011 uses a quad core Cortex A15 CPU, same as in our carrier grade RB1100AHx4 unit. The unit is equipped with 1GB of RAM, can provide PoE output on port #10 and comes with a compact and professional looking solid metal enclosure in matte black.
RB4011iGS+RM (Ethernet model) includes two rackmount ears that will securely fasten the unit in a standard 1U rack space.
Note: Passive DAC (MikroTik S+DA0001/S+DA0003) are not supported.
Feature
Powering
Details
- Number of DC inputs 2 (DC jack, PoE-IN)
- DC jack input Voltage 12-57 V
- Max power consumption 33 W
- Max power consumption without attachments 18 W
- FAN count Passive
- PoE in Passive PoE
- PoE in input Voltage 18-57 V
PoE-out
Details
- PoE-out ports Ether10
- PoE out Passive PoE up to 57V
- Max out per port output (input 18-30 V) 600 mA
- Max out per port output (input 30-57 V) 420 mA
- Max total out (A) 600 mA
Ethernet
Details
- 10/100/1000 Ethernet ports 10
Fiber
Details
- SFP+ ports 1
Peripherals
Details
- Serial console port RJ45
Other
Details
- PCB temperature monitor Yes
- Voltage Monitor Yes
Certification & Approvals
Details
- Certification CE, EAC, ROHS
- IP IP20

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan