Mikrotik Routers and Wireless CRS326-24G-2S+RM 1unit

#Nomor SKU S028435419
Wishlist
Rp3.999.900
Persediaan

Spesifikasi Produk

Model Number CRS326-24G-2S+RM
Unit 1unit
Architecture ARM 32bit
CPU 98DX3236
CPU Core Count 1
Frequency (MHz) 800
Dimensions (mm) 443x144x44
RouterOS License 5
Operating System RouterOS or SwitchOS
Size RAM (MB) 512
Storage Size (MB) 16
Storage Type Flash
MTBF Approximately 200000 hours at 25°C
Tested Ambient Temperature (°C) -40 to 60
Input Voltage (V) DC 10-30
Maximum Power Consumption (W) 24
FAN Count Passive
PoE in Passive PoE
Berat (Kg) 8.0
Tanggal Produk Terdaftar 18 August 2021
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
SwOS/RouterOS powered 24 port Gigabit Ethernet switch with two SFP+ ports, wire speed connectivity with several new switching features!
It has “Dual boot” feature that allows you to choose which operating system you prefer to use, RouterOS or SwOS. If you prefer to have a simplified switch only OS with more switch specific features, use SwOS. If you are used to Winbox and would like the ability to use routing and other Layer 3 features on some ports in your CRS, boot and use RouterOS. You can select the desired operating system from RouterOS, from SwOS or from the RouterBOOT loader settings.
It gives you all the basic functionality for a managed switch, plus more: allows to manage port-to-port forwarding, apply MAC filter, configure VLANs, mirror traffic, apply bandwidth limitation and even adjust some MAC and IP header fields. SFP cage supports both 1.25 Gb SFP and 10 Gb SFP+ modules.
Feature
Ethernet
Details
- 10/100/1000 Ethernet ports 24
Fiber
Details
- SFP+ ports 2
Peripherals
Details
- Serial console port RJ45
Certification & Approvals
Details
- Certification CE, EAC, ROHS

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan