Mikrotik Routerboard CRS305-1G-4S+IN 1unit

#Nomor SKU S028435396
Wishlist
Rp2.799.900
Persediaan

Spesifikasi Produk

Model Number CRS305-1G-4S+IN
Unit 1unit
Architecture ARM 32bit
CPU 98DX3236
CPU Core Count 1
Frequency (MHz) 800
Dimensions (mm) 141x115x28
RouterOS License 5
Operating System RouterOS or SwitchOS
Size RAM (MB) 512
Storage Size (MB) 16
Storage Type Flash
MTBF Approximately 200000 hours at 25°C
Tested Ambient Temperature (°C) -40 to 70
Input Voltage (V) DC 12-57
Maximum Power Consumption (W) 18, 10 (without attachments)
FAN Count Passive
PoE in 802.3af/at
Berat (Kg) 8.0
Tanggal Produk Terdaftar 18 August 2021
Terakhir Diperbaharui 08 August 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The CRS305 is a compact yet very powerful switch, featuring four SFP+ ports, for up to 10 Gbit per port. The device has a 1 Gbit copper ethernet port for management access and two DC jacks for power redundancy. The device is a very sleek and compact metallic case without any fans, for silent operation.

The device has a “Dual boot” feature that allows you to choose between two operating systems - RouterOS or SwOS. If you prefer to have a simplified operating system with only switch specific features, use SwOS. If you would like the ability to use routing and other Layer 3 features in your CRS, use RouterOS. You can select the desired operating system from RouterOS, from SwOS or from the RouterBOOT loader settings. All the feature set comes with a disruptive price, providing the best price/performance on the market.
Feature
Ethernet
Details
- 10/100/1000 Ethernet ports 1

Fiber
Details
- SFP+ ports 4

Other
Details
- CPU temperature monitor Yes

Certification & Approvals
Details
- Certification CE, EAC, ROHS
- IP IP20

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan