Microsoft Sculpt Ergonomic Desktop 1unit
Rp5.599.900
Persediaan
Spesifikasi Produk
| Unit | 1unit |
|---|---|
| Operating System | Windows 10, 8, 7, and RT |
| Hard Drive (MB) | 150 |
| Connectivity | USB Port |
| Battery | 1 AA alkaline battery required (included) |
| Dimensions (inch) | 2.24x3.75 |
| Berat (Kg) | 0.3 |
| Tanggal Produk Terdaftar | 18 August 2021 |
| Terakhir Diperbaharui | 15 January 2026 |
Informasi Produk
Description
Microsoft Sculpt Ergonomic Desktop
Work longer and more comfortably with this keyboard, mouse, and number pad designed with advanced ergonomics.
Optimized for Windows
The Sculpt Mobile Mouse is designed for navigating Windows with ease, whether in the office or on the go. The Windows button provides quick access to the Start Screen in Windows 8 and Windows 10, and its four-way scroll wheel allows for easy navigating up, down, left, or right. Its compact design is ideal for portability and suitable for use with either hand. And with BlueTrack Technology, it works on virtually any surface, making it the ideal device for traveling.
Work longer and more comfortably with this keyboard, mouse, and number pad designed with advanced ergonomics.
Optimized for Windows
The Sculpt Mobile Mouse is designed for navigating Windows with ease, whether in the office or on the go. The Windows button provides quick access to the Start Screen in Windows 8 and Windows 10, and its four-way scroll wheel allows for easy navigating up, down, left, or right. Its compact design is ideal for portability and suitable for use with either hand. And with BlueTrack Technology, it works on virtually any surface, making it the ideal device for traveling.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan