Microsoft Sculpt Ergonomic Desktop

Sebelum PPN:
Rp6.399.900
Spesifikasi
Operating SystemWindows 10, 8, 7, and RT
Hard Drive (MB)150
ConnectivityUSB Port
Battery1 AA alkaline battery required (included)
Dimensions (inch)2.24x3.75

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Microsoft Sculpt Ergonomic Desktop
Work longer and more comfortably with this keyboard, mouse, and number pad designed with advanced ergonomics.

Optimized for Windows
The Sculpt Mobile Mouse is designed for navigating Windows with ease, whether in the office or on the go. The Windows button provides quick access to the Start Screen in Windows 8 and Windows 10, and its four-way scroll wheel allows for easy navigating up, down, left, or right. Its compact design is ideal for portability and suitable for use with either hand. And with BlueTrack Technology, it works on virtually any surface, making it the ideal device for traveling.

Ulasan Produk

Tidak ada ulasan