Netgear N300 WiFi Router with External Antennas WNR614 1unit

#Nomor SKU S028431442
Wishlist
Rp409.900
Persediaan

Spesifikasi Produk

Model Number WNR614
Unit 1unit
Dimensions (mm) 173x140x35
Weight (g) 200
Berat (Kg) 8.0
Tanggal Produk Terdaftar 18 August 2021
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The NETGEAR N300 WiFi Router with External Antennas (WNR614) o ers the speed required for faster downloads and Internet gaming. This router delivers high-performance wireless speeds of up to 300 Mbps and is the ideal router for medium-sized homes.
It delivers the speed and reliability needed for applications such as HD streaming, online gaming and a secure and reliable connection to the Internet. The WNR614 includes advanced features such as external antennas for improved WiFi coverage, NETGEAR genie for simplifi ed home network management and Push ’N’ Connect for an easy push button WiFi connection.

Package Contents:
- N300 WiFi Router with External Antennas(WNR614)
- Ethernet cable
- Quick Start Guide
- Stand
- Power adapter, localized to country of sale
Feature
- N300 WiFi speed-Faster downloads & Internet gaming
- External antennas for improved WiFi coverage
- NETGEAR genie
App-Home networking simplifi ed
- WiFi range for medium-sized homes
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan