GlacialTech CPU Cooler (Intel) Igloo 5750 PWM 1unit

#Nomor SKU S028345749
Wishlist
Rp859.900
Persediaan

Spesifikasi Produk

Model Number Igloo 5750 PWM
Unit 1unit
Fan Dimension (mm) 92x92x25
Fan Speed Range (rpm) 800-2500
Maximum Volume (CFM) 51.3
Noise Level (dB) 34
Weight (g) 507
Berat (Kg) 1.0
Tanggal Produk Terdaftar 16 July 2021
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The unique design for the enthusiast incorporates a specially aligned copper heatpipe combination of four pipes that dissipate the heat from the CPU directly into the heatsink fins. From there, the Silent version's double fan quietly and efficiently brings the temperature down. The dual fan is a unique concept that not only cools down the radiator, but the added blow down effect also cools down the heatsink directly above the CPU.
Feature
- Quality Aluminum design with Copper base
- Heatpipe-fin-airflow combination with patented engineering principles
- PWM version : Enhanced speed adjustable Fan (800-2500 RPM)
- Supports Intel processors
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan