Spesifikasi
| Maximum Volume (CFM) | 51.3 |
|---|---|
| Noise Level (dB) | 34 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The PWM version has an adjustable speed fan which brings the temperature down according to your needs. The entire heatsink (both versions) keeps a relatively low profile (Well within Intel's safe CPU specification of 550grams for a CPU cooler).
With today's power hungry computers, GlacialTech has implemented a cost effective and useful way to keep your processor cooled. When doing resource hungry applications and you have the PWM version installed, turn up the RPM to 3200 to manage your heat dissipation more effectively. While the PC is in idle or doing non-intensive work, turn the RPM back to 800. In this way you manage your power consumption, your decibels and your overall peace of mind.
As a total thermal solution provider, GlacialTech is committed to bringing increased value to customers in a quiet working environment. The IGLOO 5610 PWM are the next step in your evolution to an ultimate light weight, low cost CPU cooler for your system.
Price performance, noise performance and weight performance are GlacialTech's three principle design philosophies. Having acquired ISO 9001 and 14001, GlacialTech commits itself to using green materials for its product design and construction and to perfecting green manufacturing processes in manufacturing its products.
This IGLOO 5610 PWM CPU cooler supports the following Intel processors from the LGA 775 CPU socket standard
With today's power hungry computers, GlacialTech has implemented a cost effective and useful way to keep your processor cooled. When doing resource hungry applications and you have the PWM version installed, turn up the RPM to 3200 to manage your heat dissipation more effectively. While the PC is in idle or doing non-intensive work, turn the RPM back to 800. In this way you manage your power consumption, your decibels and your overall peace of mind.
As a total thermal solution provider, GlacialTech is committed to bringing increased value to customers in a quiet working environment. The IGLOO 5610 PWM are the next step in your evolution to an ultimate light weight, low cost CPU cooler for your system.
Price performance, noise performance and weight performance are GlacialTech's three principle design philosophies. Having acquired ISO 9001 and 14001, GlacialTech commits itself to using green materials for its product design and construction and to perfecting green manufacturing processes in manufacturing its products.
This IGLOO 5610 PWM CPU cooler supports the following Intel processors from the LGA 775 CPU socket standard
Feature
- Quality Aluminum design with Copper base- Heatpipe-fin-airflow combination with Patented Engineering principles
- PWM version: Enhanced speed adjustable Fan (800-3200 RPM)
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/e7P105647511-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
