Harman Kardon Aura Studio 2 1unit
Rp5.299.900
Persediaan
Spesifikasi Produk
| Unit | 1unit |
|---|---|
| Power Supply (V DC) | 19 |
| Maximum Power Consumption (W) | 57 |
| Frequency Response (Hz) | 50-20000 |
| Transducers for Woofer (mm) | 112 |
| Transducers for Tweeter (mm) | 40 |
| Bluetooth Transmitter Frequency Range (MHz) | 2402-4480 |
| Amplifier Power (W) | 1x30 + 2x15 |
| Bluetooth Transmitter Power (dBm) | Max 10 |
| Bluetooth Transmitter Modulation | GFSK, π/4 DQPSK, 8DPSK |
| Berat (Kg) | 1.0 |
| Tanggal Produk Terdaftar | 16 July 2021 |
| Terakhir Diperbaharui | 08 August 2025 |
Informasi Produk
Description
Featuring iconic design, ambient lighting and ease of use, the Aura Studio 2 delivers the impeccable, high quality Bluetooth audio streaming you've come to expect from a Harman Kardon product. Equipped with an animated ambient white light that glows up from the center turbine and a sleek, tinted dome, your music has never looked better. This is the centerpiece of sound in any home with six premium 1.5Inch high/mid-range transducers and a powerful 4.5Inch subwoofer that delivers 360-degree omnidirectional audio. Sound that can be easily amplified thanks to the Wireless Dual Sound feature that lets you conveniently link two Aura Studio 2 speakers or integrate with a host of other Harman Kardon products.
Feature
- Extraordinary sound experience- Ambient lighting
- Iconic design
- Wireless Dual Sound
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan