Harman Kardon Aura Studio 2 (Speaker Bluetooth/Pengeras Suara)

Sebelum PPN:
Rp5.299.900
Spesifikasi
Maximum Power Consumption (W)57
Frequency Response (Hz)50-20000
Transducers for Woofer (mm)112
Transducers for Tweeter (mm)40
Bluetooth Transmitter Frequency Range (MHz)2402-4480
Amplifier Power (W)1x30 + 2x15
Bluetooth Transmitter ModulationGFSK, π/4 DQPSK, 8DPSK
Bluetooth Transmitter Power (dBm)Max 10
Power Supply (V DC)19

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Featuring iconic design, ambient lighting and ease of use, the Aura Studio 2 delivers the impeccable, high quality Bluetooth audio streaming you've come to expect from a Harman Kardon product. Equipped with an animated ambient white light that glows up from the center turbine and a sleek, tinted dome, your music has never looked better. This is the centerpiece of sound in any home with six premium 1.5Inch high/mid-range transducers and a powerful 4.5Inch subwoofer that delivers 360-degree omnidirectional audio. Sound that can be easily amplified thanks to the Wireless Dual Sound feature that lets you conveniently link two Aura Studio 2 speakers or integrate with a host of other Harman Kardon products.
Feature
- Extraordinary sound experience
- Ambient lighting
- Iconic design
- Wireless Dual Sound

Ulasan Produk

Tidak ada ulasan