Extech Light Meter 401025 Foot Candle/Lux Meter 1pc
Rp5.399.900
Persediaan
Spesifikasi Produk
| Model Number | 401025 |
|---|---|
| Unit | 1pc |
| Model | Foot Candle/Lux Meter |
| Analog Output | Yes |
| Basic Accuracy | ±5% FS |
| Cosine & Color Corrected | Yes |
| Dimensions (mm) | 163x70x30 |
| Fast Response | 0.2s |
| Fc Range | 200, 2000, 5000Fc |
| Lux Range | 2000, 20000, 50000Lux |
| Maximum Resolution | 0.1Fc/1Lux |
| Slow Response | 0.4s |
| Berat (Kg) | 0.2 |
| Tanggal Produk Terdaftar | 14 July 2021 |
| Terakhir Diperbaharui | 10 March 2026 |
Informasi Produk
Description
401025 is a Foot Candle/Lux Meter which measures light level to 5000FC (foot-candles) and 50,000 Lux with a 5% accuracy using a precision photo diode and color correction filter. Meter features fast/slow response time and an analog output (1mV per count) for capturing readings to a recorder. Comes complete with 9-Volt battery.
Feature
Accurately displays light level in terms of Fc or Lux over three ranges:Fc (0-200, 0-2000 and 0-5000Fc)
Lux (0-2000, 0-20000, 0-50000Lux)
Fc (0-200, 0-2000 and 0-5000Fc)
Lux (0-2000, 0-20000, 0-50000Lux)
Resolution of 0.1Fc or 1Lux with 5% accuracy
Select fast (0.2 second) or slow (0.4 seconds) response
Monitor light levels using outputs; 1mV per count analog output for capturing readings to a recorder
Utilizes precision photo diode and color correction filter; Cosine/color corrected
Complete with 9V battery and light sensor with 45inch (1.1m) cable and protective cover
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan