SANKO Hit Anchor Type C (Baut Angkur Ketok) M12x70mm 1pc

#Nomor SKU S028317340
Wishlist
Harga spesial Rp12.900 Harga normal Rp23.900
Persediaan
Diskon 46%
Promo

Spesifikasi Produk

Unit 1pc
Maximum Attachment Thickness (mm) 6
Embedding Depth (mm) 50
Maximum Tensile Load (kN) 17.1
Pilot Hole Diameter (mm) 12.7
Thread Length (mm) 25
Length (mm) 70
Diameter (mm) 12
Material Alumunium
Surface Treatment Chromate treatment
Berat (Kg) 0.1
Tanggal Produk Terdaftar 02 July 2021
Terakhir Diperbaharui 01 October 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Installation is done by simply driving in the core rod, so you can see at a glance when the installation is complete.
Since the main body and threaded part have the same diameter, drilling into concrete can be done with a small diameter.
Can be installed directly on top of the attachment.
Since it is a nut tightening type, it can be removed.

Purpose:
For construction work, civil engineering work, electrical work, mechanical equipment work, etc.
Warning
Pictures are examples (Please check the specifications of each product number for details)
Ketersediaan Barang
Terjual > 5
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan