Phoenix Contact Timer Relay ETD-BL-1T-230-PT 1pc

#Nomor SKU S028240884
Wishlist
Rp1.899.900
Persediaan

Spesifikasi Produk

Model Number ETD-BL-1T-230-PT
Unit 1pc
Operating Ambient Temperature (°C) -25 to 55
Storage/Transport Ambient Temperature (°C) -25 to 70
Degree of Protection IP40 (Housing)
Depth (mm) 65.5
Height (mm) 88
Input Voltage Range (V) 24 to 240 -15 % ... +10 %
Noise Immunity EN 61000-6-2
Permissible Humidity (Operation) 15 % to 85 %
Width (mm) 17.5
Part Number 2905814
Berat (Kg) 0.1
Tanggal Produk Terdaftar 29 June 2021
Terakhir Diperbaharui 15 June 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
17.5mm Multifunction Time Relay
Multifunctional time relay with various functions and adjustable times.
Timer relays of the ETD series are available for controlling the time sequences in production and process engineering.
Adjustable time
Time range from 50ms-1hr
Non-floating control input
Delay functions
Wiper functions
1 floating PDT
Phoenix Contact Adjustable Timer Relay, 24 to 240V AC/DC - ETD-BL-1T-230-PT - 2905814
Use this versatile timer relay from Phoenix Contact to control the time at which your electrical systems are activated or shut off. The SPDT (single-pole, double-throw) contact configuration has a high switching current, so you can use it as a reliable on/off system.
The device has four functions. You can set it as a switch-on delay, which imposes a time limit before your device turns on after actuation. You can also set either a switch-on or release delay with control contact, which means the delay is initiated by a control switch. Finally, you can set it as a one-shot with control contact, meaning the trigger is ignored during the time delay. To adjust the setting, simply use the rotary switch and potentiometer.
A clear green-and-yellow LED (light-emitting diode) signal either flashes or remains steady to let you know the device's status. Use this timer relay in factory settings and security systems to make automation processes easier.
Features & Benefits
- Wide time-delay range of between 50ms and 1h for diverse applications
- UL (Underwriters Laboratories) 94 V-0 flammability rating means it stops burning within 10 seconds
- Can be mounted on a 35mm DIN rail for convenient snap-on installation
- -25°C to +55°C operating temperature range for use in demanding environments

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan