Phoenix Contact Sensor/Actuator Box SACB-4 SACB-4/ 8-C SCO P 1pc
Rp1.399.900
Persediaan
Spesifikasi Produk
| Model Number | SACB-4/ 8-C SCO P |
|---|---|
| Unit | 1pc |
| Current Carrying Capacity Per I/O Signal | 2 |
| Current Carrying Capacity Per Slot | 4 |
| Degree of Protection | IP65 |
| Flammability Rating According To Ul 94 | V0 |
| Number of Positions | 5 |
| Number of Slots | 4 |
| Rated Voltage (V AC) | 120 |
| Rated Voltage (V DC) | 120 |
| Sensor/Actuator Connection System | M12-SPEEDCON-socket |
| Total Rated Current (A) | 10 |
| Part Number | 1452754 |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 29 June 2021 |
| Terakhir Diperbaharui | 26 June 2025 |
Informasi Produk
Description
SACB Sensor / Actuator Box Header
Phoenix Contact SACB series sensor / actuator box headers provide a simple connection solution with a variety of thread forms supported. SPEEDCON termination options provide a quick & easy connection and can be assembled in the field.
Phoenix Contact SACB series sensor / actuator box headers provide a simple connection solution with a variety of thread forms supported. SPEEDCON termination options provide a quick & easy connection and can be assembled in the field.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan