Phoenix Contact Safety Relays PSR-SCP-24DC/ESD/5X1/1X2/300 1pc

#Nomor SKU S028208716
Wishlist
Rating:
100% of 100
(2)
Rp8.399.900
Persediaan

Spesifikasi Produk

Model Number PSR-SCP-24DC/ESD/5X1/1X2/300
Unit 1pc
Operating Ambient Temperature (°C) -20 to 55 (observe derating)
Storage/Transport Ambient Temperature (°C) -40 to 70
Depth (mm) 114.5
Height (mm) 99
Inrush Current (mA) 200 (at US)
Maximum Altitude (m) ≤ 2000 (Above sea level)
Power Consumption at Us Typ. 3.72 W
Rated Control Circuit Supply Voltage US (V DC) 24 -15 % / +10 %
Rated Control Supply Current IS (mA) Typ. 155
Width (mm) 45
Part Number 2981428
Berat (Kg) 0.4
Tanggal Produk Terdaftar 29 June 2021
Terakhir Diperbaharui 15 June 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Phoenix Contact Safety Relay, 5 to 250V AC/DC Switching Voltage, 3.72W Power Consumption - PSR-SCP- 24DC/ESD/5X1/1X2/300 - 2981428
Choose this Phoenix Contact safety relay for the safe operation of light curtains and safety doors in your industrial equipment. It works by monitoring the circuits for potential errors and preventing operation in the event of a hazard to minimise the risk of injury to personnel. A switching voltage range of 5 to 250V AC/DC makes it suitable for use in low-power applications.
The relay has silver tin oxide contacts that are highly conductive and resistant to corrosion to give you a reliable connection. Its PBT housing withstands chemicals and impact, making it suitable for use in harsh environments. For extra safety, this unit has an integrated suppressor diode that prevents damage from voltage spikes. You can use its LED indicators for easy status monitoring. This unit is commonly used in the automation and robotics industries.
Features & Benefits
- Bright yellow housing for ease of identification in a colour-coded setup
- Wide operating temperature range of -20°C to +55°C for use in demanding conditions
- Designed for DIN rail mounting for ease of installation

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk