Phoenix Contact Ethernet Hart Multiplexer GW PL ETH/UNI-BUS 1pc
Rp49.999.900
Persediaan
Spesifikasi Produk
| Model Number | GW PL ETH/UNI-BUS |
|---|---|
| Unit | 1pc |
| Operating Ambient Temperature (°C) | -40 to 70 |
| Storage/Transport Ambient Temperature (°C) | -40 to 85 |
| Degree of Protection | IP20 |
| Depth (mm) | 114.5 |
| Electromagnetic Compatibility | Conformance with EMC Directive 2004/108/EC |
| Height (mm) | 99 |
| Test Voltage Data Interface/Power Supply | 500 V AC |
| Width (mm) | 22.5 |
| Part Number | 2702233 |
| Berat (Kg) | 0.2 |
| Tanggal Produk Terdaftar | 29 June 2021 |
| Terakhir Diperbaharui | 26 June 2025 |
Informasi Produk
Description
Phoenix Contact PLC Expansion Module, DIN Rail Mounting, 24 to 30V DC Voltage Category - GW PL ETH/UNI-BUS - 2702233
Monitor multiple devices in your control processes with this PLC expansion module from Phoenix Contact. It works by selecting digital input signals from your field equipment and transmitting them to the next stage in your network for parameter analysis and monitoring. The component's RJ45 port means it's Ethernet-compatible, so you can easily transfer data across devices on your LAN. As it can support up to five modules, it's suitable for use as a head station in large automation applications.
For versatility, this unit is compatible with Modbus/TCP, HART and PROFINET communication protocols. A green LED indicator makes it easy to troubleshoot for maximum productivity. Thanks to its compact dimensions of 114.5 (H) x 22.5 (W) x 99mm (D), it's suitable for installation in tight spaces. You can use this component in manufacturing and automation applications.
Features & Benefits
- IP20 rating indicates it's touch-proof and protected against objects larger than 12mm in size
- Wide operating temperature range between -40°C and +70°C for use in challenging environments
- Designed for DIN rail mounting for ease of installation
- Typical current consumption of 46mA for energy-efficient operation
Phoenix Contact
Monitor multiple devices in your control processes with this PLC expansion module from Phoenix Contact. It works by selecting digital input signals from your field equipment and transmitting them to the next stage in your network for parameter analysis and monitoring. The component's RJ45 port means it's Ethernet-compatible, so you can easily transfer data across devices on your LAN. As it can support up to five modules, it's suitable for use as a head station in large automation applications.
For versatility, this unit is compatible with Modbus/TCP, HART and PROFINET communication protocols. A green LED indicator makes it easy to troubleshoot for maximum productivity. Thanks to its compact dimensions of 114.5 (H) x 22.5 (W) x 99mm (D), it's suitable for installation in tight spaces. You can use this component in manufacturing and automation applications.
Features & Benefits
- IP20 rating indicates it's touch-proof and protected against objects larger than 12mm in size
- Wide operating temperature range between -40°C and +70°C for use in challenging environments
- Designed for DIN rail mounting for ease of installation
- Typical current consumption of 46mA for energy-efficient operation
Phoenix Contact
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan