Phoenix Contact Ethernet Hart Multiplexer GW PL ETH/BASIC-BUS 1pc
Rp30.999.900
Persediaan
Spesifikasi Produk
| Model Number | GW PL ETH/BASIC-BUS |
|---|---|
| Unit | 1pc |
| Operating Ambient Temperature (°C) | -40 to 70 |
| Storage/Transport Ambient Temperature (°C) | -40 to 85 |
| Degree of Protection | IP20 |
| Depth (mm) | 114.5 |
| Electromagnetic Compatibility | Conformance with EMC Directive 2004/108/EC |
| Height (mm) | 99 |
| Mounting Position | Any |
| Test Voltage Data Interface/Power Supply | 500 V AC |
| Width (mm) | 22.5 |
| Part Number | 2702321 |
| Berat (Kg) | 0.2 |
| Tanggal Produk Terdaftar | 29 June 2021 |
| Terakhir Diperbaharui | 26 June 2025 |
Informasi Produk
Description
Ethernet Head Station
Professional range of Ethernet head station from Phoenix Contact. These modular gateway Ethernet head station with Modbus TCP, HART IP, FDT/DTM can support five expansion modules. All models are highly reliable and excellent quality.
Phoenix Contact
Professional range of Ethernet head station from Phoenix Contact. These modular gateway Ethernet head station with Modbus TCP, HART IP, FDT/DTM can support five expansion modules. All models are highly reliable and excellent quality.
Phoenix Contact
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan