LOCTITE instant adhesive 424 1pc
Rp279.900
Persediaan
Spesifikasi Produk
| Model Number | 424 |
|---|---|
| Unit | 1pc |
| Color | Clear: Ultra Clear |
| Fixture Time (s) | 2.0-10.0 |
| Gap Fill (mm) | 0.15 |
| Technology | Ethyl |
| Chemical Type | Ethyl cyanoacrylate |
| Appearance (uncured) | ) Transparent, colorless to straw colored liquidL |
| Components | One part - requires no mixing |
| Viscosity | Low |
| Cure | Humidity |
| Application | Bonding |
| Key Substrates | Plastics and Rubbers |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 24 June 2021 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Transparent, colorless, low viscosity ethyl-based instant adhesive.
LOCTITE 424 is a transparent, colorless, low viscosity, ethyl-based instant adhesive. Suitable for metals, rubbers and plastic, it is also suitable for polyolefins in combination with Primer LOCTITE SF 770 or LOCTITE SF 7239. It has a fixture time of 2-10 secs.
LOCTITE 424 is a transparent, colorless, low viscosity, ethyl-based instant adhesive. Suitable for metals, rubbers and plastic, it is also suitable for polyolefins in combination with Primer LOCTITE SF 770 or LOCTITE SF 7239. It has a fixture time of 2-10 secs.
Feature
- Cures very quickly when confined between two surfaces- Ideal for bonding small to medium-size parts
- Excellent adhesion to most substrates
- Suitable for metals, well suited to rubbers and plastics
- Well suited to polyolefins in combination with Primer LOCTITE 770 or LOCTITE 7239
- Fixture time of 2 - 10 secs.
- Solvent-free
- Low viscosity
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan