DUPONT Protective Clothing Tyvek 400 TY198S WH White XL 1pc

#Nomor SKU S028102793
Wishlist
Rp139.900
Persediaan

Spesifikasi Produk

Model Number TY198S WH
Unit 1pc
Color White
Size XL
Material Tyvex® 400
Design Hooded coverall with elastics
Seam Stitched (external)
Berat (Kg) 0.1
Tanggal Produk Terdaftar 11 June 2021
Terakhir Diperbaharui 05 October 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
DuPont™ Tyvek® 400, model TY198S WH. Hooded coverall. Stitched external seams. Elastication at wrists, ankles and face. Elastication at waist (glued-in). Tyvek® zipper and flap. White. Stitched external seams. Robust yet lightweight (<180g per garment). 3-piece hood for optimal fit to head and face when turning. Elasticated face, wrists and ankles as well as glued-in waist elastic. Ample crotch area for freedom of movement. Tyvek® garments are composed of flash spun high density polyethylene, providing an ideal balance of protection, durability and comfort. Tyvek® is permeable to both air and water vapour, yet repels water-based liquids and aerosols. It offers an excellent barrier against fine particles and fibres (down to 1 micron in size), is ultra-low-linting, antistatically treated. Silicon non added.
Feature
- Limited-Use protective clothing, Type 5 and 6 Protection.
- EN 1073-2 (protection against radioactive contamination).
- Antistatic treatment (EN 1149-5) - on both sides.
- Stitched external seams for enhanced protection against penetration from the outside to the inside of the garment.
- Tyvek® zipper and zipper flap for enhanced protection.
Use
Applications for Tyvek® 400 garments include pharmaceutical handling, chemical protection, oil and gas industry, general maintenance/operations, spray painting, general clean-up, amongst many others.
Ketersediaan Barang
Terjual > 5
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan