IAI Touch Panel Teaching TB-02-C 1unit
Rp15.999.900
Persediaan
Spesifikasi Produk
| Model Number | TB-02-C |
|---|---|
| Unit | 1unit |
| Accessories | Cable (CB-TB1-C002) |
| Type | Position controller dedicated type |
| Power Consumption (W) | 3.6 or less (150mA or less) |
| Rated Voltage (V) | DC24 |
| Cable Length (m) | 5 (standard cable) |
| Operating Ambient Temperature (°C) | 0 to 40 |
| Operating Ambient Humidity (%RH) | 20 to 85 (but no condensation) |
| Environmental Resistance | IP20 |
| M Code | 68107637 |
| Berat (Kg) | 9.2 |
| Tanggal Produk Terdaftar | 20 May 2021 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Equipped with a 7-inch full-color touch panel, characters and buttons are easier to see and operability is improved. The program controller is equipped with the same functions as the conventional model, and the position controller is equipped with new functions such as a guide function, and various settings can be easily made interactively. Compatible with both position controller and program controller (CON system excludes RCP2 or earlier, SEL-E / G or earlier) Standard specifications realize a thinness of 25 mm. Program / data storage to SD memory card. Equipped with a screenshot function that is convenient for creating procedure manuals and recording the status.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan