IAI Touch Panel Teaching

Sebelum PPN:
Rp18.999.900
Spesifikasi
AccessoriesCable (CB-TB1-C002)
TypePosition controller dedicated type
Rated Voltage (V)DC24
Cable Length (m)5 (standard cable)
Operating Ambient Temperature (°C)0 to 40
Operating Ambient Humidity (%RH)20 to 85 (but no condensation)
Environmental ResistanceIP20
Power Consumption (W)3.6 or less (150mA or less)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Equipped with a 7-inch full-color touch panel, characters and buttons are easier to see and operability is improved. The program controller is equipped with the same functions as the conventional model, and the position controller is equipped with new functions such as a guide function, and various settings can be easily made interactively. Compatible with both position controller and program controller (CON system excludes RCP2 or earlier, SEL-E / G or earlier) Standard specifications realize a thinness of 25 mm. Program / data storage to SD memory card. Equipped with a screenshot function that is convenient for creating procedure manuals and recording the status.

Ulasan Produk

Tidak ada ulasan