ELECOM USB Port Gard Stopper ESLUSB1K 1set(12pcs)

#Nomor SKU S028087410
Wishlist
Rp389.900
Persediaan

Spesifikasi Produk

Model Number ESLUSB1K
Unit 1set(12pcs)
Thickness (mm) 10
Width (mm) 13
Depth (mm) 2.6
Number of stoppers 12
Berat (Kg) 1.7
Tanggal Produk Terdaftar 20 May 2021
Terakhir Diperbaharui 04 March 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Stopper x 12
Warning
It cannot be used with this product alone. USB port guard (ESL-USB1) is required.
Feature
It is a dedicated stopper for the USB port guard that prevents unauthorized USB connection and information leakage by blocking the USB port of the computer.

By pressing the slide on the main unit, the stopper enters the USB port and physically blocks the USB port.

It can be removed by inserting the protrusion on the main body cap into the stopper.

It is a simple package specification that is environmentally friendly, reduces dust, and facilitates unpacking work.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan