Hanna Instruments Thermohygrometer with Dewpoint HI9565 1unit

#Nomor SKU S028040378
Wishlist
Rp6.599.900
Persediaan

Spesifikasi Produk

Model Number HI9565
Unit 1unit
Automatic Shut-off User selectable 8 minutes, 60 minutes, or disabled
Battery Type/Life 1.5V AAA (3) / approximately 10,000 hours of continuous use
Dew Point Accuracy +/-2 degree C /+/-4 degree F (50 to 85 % RH and 15 to 40 degree C); +/-4.5 degree C /+/-9 degree F (outside)
Dew Point Range -20.0 to 60.0 degree C / -4.0 to 140.0 degree F
Dew Point Resolution 0.1 degree C / 0.1 degree F
Dimensions (mm) 154x63x30 (6.1x2.5x1.2")
Environment Temperature (°C) 0 to 60 (32 to 140 degree F); RH max 98% non-condensing
Ordering Information HI9565 is supplied with HI706023 relative humidity probe, 1.5V AAA batteries (3), and instruction manual.
RH Accuracy +/-2.5% RH (0 to 90% RH); +/-3.5% RH (outside)
RH Range 0.0 to 100.0% RH
Weight (g) 196 (6.91 oz.)
Berat (Kg) 1.5
Tanggal Produk Terdaftar 20 May 2021
Terakhir Diperbaharui 29 July 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
HI9565 is a portable thermohygrometer designed to provide peak performance in harsh environments. Measurements of temperature, relative humidity, and dew point are made easy with the rugged, water-resistant housing of the meter and durable casing of the HI706023 probe. HI9565 features a programmable auto-off function after 8 or 60 minutes, temperature readings in both Celsius and Fahrenheit, and dew point determination.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan