Hanna Instruments Thermohygrometer with Dewpoint

Sebelum PPN:
Rp9.999.900
Spesifikasi
Automatic Shut-offUser selectable 8 minutes, 60 minutes, or disabled
Battery Type/Life1.5V AAA (3) / approximately 10,000 hours of continuous use
Dew Point Accuracy+/-2 degree C /+/-4 degree F (50 to 85 % RH and 15 to 40 degree C); +/-4.5 degree C /+/-9 degree F (outside)
Dew Point Range-20.0 to 60.0 degree C / -4.0 to 140.0 degree F
Dew Point Resolution0.1 degree C / 0.1 degree F
Dimensions (mm)154x63x30 (6.1x2.5x1.2\")
Environment Temperature (°C)0 to 60 (32 to 140 degree F); RH max 98% non-condensing
Ordering InformationHI9565 is supplied with HI706023 relative humidity probe, 1.5V AAA batteries (3), and instruction manual.
RH Accuracy+/-2.5% RH (0 to 90% RH); +/-3.5% RH (outside)
RH Range0.0 to 100.0% RH
Weight (g)196 (6.91 oz.)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
HI9565 is a portable thermohygrometer designed to provide peak performance in harsh environments. Measurements of temperature, relative humidity, and dew point are made easy with the rugged, water-resistant housing of the meter and durable casing of the HI706023 probe. HI9565 features a programmable auto-off function after 8 or 60 minutes, temperature readings in both Celsius and Fahrenheit, and dew point determination.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait