Hanna Instruments Alat Ukur Konduktifitas DiST 4 HI98304 0.00-20.00 mS/cm 1unit
Rp2.299.900
Persediaan
Spesifikasi Produk
| Model Number | HI98304 |
|---|---|
| Unit | 1unit |
| Automatic Shut-off | 8 minutes, 60 minutes, or disabled |
| Battery Type/Life | CR2032 3V Li-Ion (1 pc.) / approximately 250 hours of continuous use |
| Dimensions (mm) | 160x40x17 (6.3x1.6x0.7“) |
| EC Accuracy | +/-2% F.S. |
| EC Calibration | Automatic, one point at 12.88 mS/cm |
| EC Range (μS/cm) | 0 to 20 |
| EC Resolution (μS/cm) | 0.01 |
| EC/TDS Temperature Compensation (°C) | Automatic from 0.0 to 50.0 (32.0 to 122.0 degree F) |
| Environment Temperature (°C) | 0 to 50 (32 to 122 degree F); RH 100% |
| Ordering Information | HI98304 is supplied with protective cap, 12.88 mS/cm calibration solution sachet (4), CR2032 battery, instrument quality certificate and instructional manual. |
| Berat (Kg) | 1.5 |
| Tanggal Produk Terdaftar | 20 May 2021 |
| Terakhir Diperbaharui | 29 July 2025 |
Informasi Produk
Description
The Hanna Instruments HI98304 DiST 4 is a high-range electrolytic conductivity (EC) tester that can measure up to 20.00 mS/cm making it ideal for a variety of applications including water treatment, boilers and cooling towers, agricultural including hydroponics, and general laboratory use. The DiST 4 is a rugged and reliable pocket-sized tester for use in the lab or field. This modern looking meter is only 0.7" thick and extremely ergonomic, fitting comfortably in your hand. This tester keeps things simple with a two-button operation; one for ON/OFF, the other for calibration.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan