Enerpac Hydraulic Cylinder 30 Ton (Single Acting) Hollow Plunger RCH302 1pc

#Nomor SKU S028016786
Wishlist
Rp39.999.900
Persediaan

Spesifikasi Produk

Model Number RCH302
Unit 1pc
Maximum Operating Pressure (bar) 700
Capacity Class (tonnage) 30
Maximum Cylinder Capacity Advance (kN) 326
Stroke (mm) 64
Collapsed Height A (mm) 178
Extended Height B (mm) 242
Return Type Single-Acting, Spring Return
Plunger Type Hollow
Material Steel
Cylinder Effective Area Advance (cm²) 46.6
Oil Capacity Advance (cm³) 298
Surface Treatment Paint
Outside Diameter D (mm) 114
Cylinder Bore Diameter E (mm) 88.9
Link Height J (mm) 130
Link Opening L (mm) 151
Link Thickness M (mm) 40
Link Width N (mm) 48
Slot To Link End T (mm) 70
Berat (Kg) 10.6
Tanggal Produk Terdaftar 06 May 2021
Terakhir Diperbaharui 22 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Product Lines : Industrial Tools
- Hollow plunger design allows for both pull and push forces
- Single-acting spring return
- Nickel-plated, floating center tube on models over 20 tons increases product life
- Baked enamel finish for increased corrosion resistance
- Collar threads for easy fixturing
Features CR400 Coupler

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan