Enerpac Hydraulic Cylinder 100 Ton (Double Acting) RR10013 1pc

#Nomor SKU S028016113
Wishlist
Rp169.999.900
Persediaan

Spesifikasi Produk

Model Number RR10013
Unit 1pc
Maximum Operating Pressure (bar) 700
Capacity Class (tonnage) 100
Maximum Cylinder Capacity Advance (kN) 933
Stroke (mm) 333
Collapsed Height A (mm) 524
Extended Height B (mm) 857
Return Type Double-Acting, Hydraulic Return
Plunger Type Solid
Material Steel
Cylinder Effective Area Advance (cm²) 133.3
Cylinder Effective Area Retract (cm²) 62.2
Oil Capacity Advance (cm³) 4439
Oil Capacity Retract (cm³) 2071
Surface Treatment Paint
Outside Diameter D (mm) 101
Cylinder Bore Diameter E (mm) 73.2
Plunger Diameter F (mm) 54.1
Base to Advance Port H (mm) 39
Saddle Diameter J (mm) 50
Saddle Protrusion from Plunger K1 (mm) 10
Berat (Kg) 92.9
Tanggal Produk Terdaftar 06 May 2021
Terakhir Diperbaharui 22 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Product Lines : Industrial Tools
- Collar threads, plunger threads and base mounting holes for easy fixturing
- Baked enamel finish for increased corrosion resistance
- Removable hardened saddles protect plunger during lifting and pressing
- Built-in safety valve prevents accidental over-pressurization
- Plunger wiper reduces contamination, extending cylinder life
- CR-400 included on all models

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan