LAUMAS Weight Indicator 206 WINOX-BR 1unit

#Nomor SKU S027991251
Wishlist
Rp18.999.900
Persediaan

Spesifikasi Produk

Model Number WINOX-BR
Unit 1unit
Dimensions (mm) 206x286x108
Berat (Kg) 2.0
Tanggal Produk Terdaftar 03 May 2021
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Peringatan
Tidak termasuk sertifikat kalibrasi dan sertifikat TERA
Warning
Exclude Calibration and TERA Certification
Feature
AISI 304 stainless steel Weight Indicator, dimensions 206 x 286 x 108 mm. IP40 protection rating (D-SUB connectors). 19-key membrane keyboard. 16 indicator led. Real time clock/calendar.
'- 2 logic inputs, 4 relay outputs
- A/D converter 24bit (16000000 points) 4.8 kHz
- Display range 999999
- Ideal for desk mounting
- OIML R76:2006 approved, class III, 10000 divis. 0.21 1/4V/VSI
- RS232 and RS485 ports (Modbus RTU/Laumas ASCII protocol)
- Six-digit red LED display, 20 mm height
- Supported printers: Epson TM-U295, Epson LX300, Custom Kube II, Laumas STAVT II. Other models on request
- Vehicle weighing: Double weighing (entry and exit), single weighing (entry or exit), double/single weighing with trailer, mutliple weighing (weighing of multi-compartment trucks). Trucks database with password, max 999 preset tare that can be stored and recalled. Open input weighs archive (max 254). Totals management and traffic light function.
'- Alibi memory (up to 10000 weighed values storable)
- Two-way radio transmission

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan