LAUMAS Weight Indicator 206

Sebelum PPN:
Rp23.999.900 - Rp63.999.900
Spesifikasi
Dimensions (mm)206x286x108

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
AISI 304 stainless steel Weight Indicator, dimensions 206 x 286 x 108 mm, stainless steel adjustable bracket included (overall dimensions: 206 x 290 x 187 mm). IP68 protection rating (IPX9K optional). Six-key membrane keyboard. 46 indicator symbols. Real time clock/calendar. Different versions for various types of electrical connections: cable glands, D-SUB connectors, removable terminal board/connectors.
'- 3 logic inputs, 5 relay outputs
- A/D converter 24bit (16000000 points) 4.8 kHz
- Display range 999999
- Multiprogram: single loading/unloading and multi-product batchings, max 99 formulas
- OIML R61 approved - WELMEC Guide 8.8:2011 (M.I.D.)
- OIML R76:2006 approved, class III, 10000 divis. 0.2μV/VSI
- Optional fieldbuses: Profibus DP, DeviceNet, CANopen, Profinet IO, Modbus/TCP, Ethernet/IP. Ethernet TCP/IP port for remote management via internet from PC, smartphone or tablet, etc.
- Possible installations: wall, panel, column, desk
- RS232 and RS485 ports (Modbus RTU/Laumas ASCII protocol)
- Six-digit backlit LCD display, 20 mm height
'- Data storage on USB pen drive
- IP69K protection rating
- 16-bit Analog output: 0/4-20 mA; 0-5/10 V; ±5/10 V
- ATEX II 3GD version

Ulasan Produk

Tidak ada ulasan