TRUSCO Surface Protection Tape TSP5N Clear 1pc

#Nomor SKU S027960905
Wishlist
Rp309.900
Persediaan

Spesifikasi Produk

Model Number TSP5N
Unit 1pc
Finish Material Base Material: Polyethylene, Adhesive: Acrylics
Color Clear
W x L (mm x m) 50x100
Thickness (mm) 0.055
Viscosity (N/mm) 0.65/10
M Code 89715422
Berat (Kg) 0.3
Tanggal Produk Terdaftar 30 April 2021
Terakhir Diperbaharui 02 October 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning

- Please avoid long period abandoned pasting and outdoor use because it may cause adherend contamination and glue remaining.
- Be careful that glue remaining tends to generate if it is used for some parts of resin materials such as fluorine processed plates and PVC plates.
- Please use it after sufficient examination by conducting pasting and peeling test in the actual conditions beforehand.
Feature

- Since it uses special adhesive, there is no worry about natural separation.
- Adhesive strength is stable and excellent in processability.
- Uses weak adhesion film with high peeling feature.
Use
\n- Surface protection of metal plates such as stainless steel and aluminum#cm# pre-coated steel plates#cm# aluminum sash etc.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini. Lihat sertifikat
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan