Honda Power Product Generator Inverter (Genset Inverter) EU9IT1JN3 1pc

Rp21.999.900
Persediaan

Spesifikasi Produk

Model Number EU9IT1JN3
Unit 1pc
Rated AC Output (50/60Hz)(V-kVA) 100-0.9
Rated DC Output (V-A) 12-8
Noise Level (dB) 78 to 86
Tank Capacity (L) 2.1
Continuous Operating Time (hour) 7.1 to 3.2 (1/4 Load to Rated Load)
Total Length x Total Width x Total Height (mm) 451x242x379
Specifications With frequency selector switch, With oil warning device, With eco-throttle, Recoil Starter
M Code 86351797
Berat (Kg) 47.8
Tanggal Produk Terdaftar 30 April 2021
Terakhir Diperbaharui 02 October 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning

- Noise level is measured values at LwA (ISO international standards).
Feature

- It is a lightweight body that can be carried even by female.
- A maximum capacity of 1.8kVA can be output with 2 units connected. (JN1 type)
- It is a body shape that is difficult to fall down when hooking a cord.
- With eco-throttle function to reduce fuel consumption and noise by driving according to load.
Use
\n- It corresponds to precision equipment such as personal computers.\n- For secure lifeline as emergency power supply.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan