ULVAC Diaphragm Type Dry Vacuum Pump DA41DK 1pc

#Nomor SKU S027808276
Wishlist
Rp26.999.900
Persediaan

Spesifikasi Produk

Model Number DA41DK
Unit 1pc
Displacement Speed at 50/60Hz (L/minute) 40/46
Ultimate Pressure (Pa) 3.30x10[[UE3]]
Inlet Caliber (mm) 12
Power (V) Single Phase 100
Total Width x Total Length x Total Height (mm) 140.0x288.0x202.0
Specifications With thermal protector, Different voltages available (negotiable)
M Code 48898071
Berat (Kg) 5.0
Tanggal Produk Terdaftar 30 April 2021
Terakhir Diperbaharui 02 October 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature

- Vacuum pump that perform exhaust ventilation utilizing the reciprocating motion of the rubber thin film(diaphragm).
- Dry vacuum pump using no oil and water at the gas contact part. Having a built-in thermal protector, safety aspects are also taken into consideration.
- With a simple structure, maintenance is also easy.
Use
\n- Adsorption conveyance#cm# suction fixation#cm# vacuum tweezers.\n- Analytical instrument#cm# physics and chemistry equipment.\n- Semiconductor inspecting equipment.\n- Device assembly.\n- Automatic machines#cm# packaging machines.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan