UNIOR Offset Ring Wrench 600511 6x7mm 1pc

#Nomor SKU S027723982
Wishlist
Rp139.900
Persediaan

Spesifikasi Produk

Model Number 600511
Unit 1pc
Outer Dimensions (mm) 6x7
Size L (mm) 178
Size B1 (mm) 10.3
Size B2 (mm) 11.8
Size A1 (mm) 5.5
Size A2 (mm) 6.1
Garansi Service 12 bulan
Berat (Kg) 0.1
Tanggal Produk Terdaftar 29 April 2021
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The wrench is forged from premium chromium-vanadium steel. The wrench is distinguished by its exceptional toughness, durability and surface protection, which offers the user reliable and long-lasting use. It is an all-round solution for screwing bolts and nuts and an indispensable tool for professionals and DIY enthusiasts alike.
Feature
- Material: premium chrome vanadium steel
- Drop forged, entirely hardened and tempered
- Surface finish: chrome plated according to ISO 1456:2009
- Polished head
- Ring part with LIFE profile
- Made according to standard ISO 10104 (only metric dimension)

Ketentuan dan Kondisi Barang

Bergaransi
Informasi garansi bisa ditemukan di spesifikasi produk.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Dokumentasi Produk

Ulasan Produk

Tidak ada ulasan