TAIYO Tin Blade Boit Clippers ATP250TI 1pc

#Nomor SKU S027690154
Wishlist
Rp2.199.900
Persediaan

Spesifikasi Produk

Model Number ATP250TI
Unit 1pc
Compatible Blades STP-1200 (normal blade), STP-1200Ti (titanium blade)
Cutting Capacity (mm) Hrb80 Soft Wire φ5
Cutting Capacity (mm) Hrc20 Hard Wire φ5
Material Handle part: Aluminium Alloy , Blade: Chrome molybdenum steel (titanium coating)
Overall Length (mm) 275
Berat (Kg) 1.7
Tanggal Produk Terdaftar 23 April 2021
Terakhir Diperbaharui 04 March 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Please do not use it for things with electricity. Please wear protective goggles when working. Do not use if there are any abnormalities such as cracks, chips or deformation.
Feature
Since the forged aluminum handle for 250 mm is equipped with a forged blade for 300 mm, it is significantly lighter while having the performance of a 300 mm bolt clipper. The handle is coated with a non-slip coating to prevent it from slipping out or falling during work. Since the shoulder bolt on the side of the main body allows fine adjustment of the cutting edge, it is possible to make adjustments with an exquisite feeling of use. Since the blade uses a high-hardness titanium coating, the durability is greatly extended compared to conventional products. A very thick carabiner with a diameter of 13 mm can also be used.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan