ECT Dispenser Lakban (Tempat Solasi) TCD60 White 1pc

#Nomor SKU S027687215
Wishlist
Rp1.599.900
Persediaan

Spesifikasi Produk

Model Number TCD60
Unit 1pc
Applicable tape Craft tape, OPP tape, cellophane tape, masking tape, store tape, etc.
Color White
Compatible Paper Tube Size (mm) 76
Depth (mm) 230
Height (mm) 172
Material Body: Steel, ABS, PC , Blade: Stainless
Maximum Tape Outer Diameter (mm) 130
Maximum Tape Width (mm) 60
Width (mm) 82
Berat (Kg) 1.3
Tanggal Produk Terdaftar 23 April 2021
Terakhir Diperbaharui 14 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
A desktop tape cutter that supports adhesive tape for packaging up to 60 mm width. The cut end has a beautiful linear finish and can be cut with a lighter force than before. Adhesive tape that was harder to cut than before can be cut with a light force. Even tapes with weak adhesive strength can be cut lightly and easily. It is equipped with a specially-developed specially polished micro-edge stainless steel blade that cuts straight lines neatly with a light force. (PAT.P) A robust and stable metal body. It is a non-adhesive coating that prevents the tape from sticking to the main body carelessly.
Packing work for distribution warehouses, factories, etc.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait