ANSELL Solvent-Resistant Gloves AlphaTec 29-865 298658 Black M 1pair
Rp109.900
Persediaan
Spesifikasi Produk
| Model Number | 298658 |
|---|---|
| Unit | 1pair |
| Color | Black |
| En374 Standard | AKL |
| Material | Table: Neoprene rubber , Back: Cotton (sprayed) |
| Middle Finger Length (cm) | 8 |
| Overall Length (cm) | 33 |
| Palm Circumference (cm) | 21.8 |
| Size | M |
| Thickness (mm) | 0.43 |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 23 April 2021 |
| Terakhir Diperbaharui | 04 March 2026 |
Informasi Produk
Feature
It is ideal for handling various chemicals such as acids such as oil, nitric acid and sulfuric acid, sodas, phenol, ethylene glycol, and various solvents such as aniline. Surface hardened to enhance chemical and abrasion resistance over common neoprene gloves. The sprayed cotton liner improves the fit. An extremely delicate fingertip sensation that enables fine movements is realized. A sand patch finish that smoothes the surface of the glove reduces the chance of fragile parts failing, leading to reduced indirect costs.Petroleum refinery, petrochemical factory.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Kimia/Sarung%20Tangan%20untuk%20Asam%20%26%20Basa/ANSELL%20Solvent-Resistant%20Gloves%20AlphaTec%2029-865/ANSELL%20Solvent-Resistant%20Gloves%20AlphaTec%2029-865%20298658%20Black%20M%201pair/h8S027667620-1.jpg)