ANSELL Gloves Solvent-Resistant AlphaTec 29-865 (Sarung Tangan Tahan Solvent)

Sebelum PPN:
Rp109.900 - Rp119.900
Spesifikasi
ColorBlack
En374 StandardAKL
MaterialTable: Neoprene rubber , Back: Cotton (sprayed)
Overall Length (cm)33
Thickness (mm)0.43

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
It is ideal for handling various chemicals such as acids such as oil, nitric acid and sulfuric acid, sodas, phenol, ethylene glycol, and various solvents such as aniline. Surface hardened to enhance chemical and abrasion resistance over common neoprene gloves. The sprayed cotton liner improves the fit. An extremely delicate fingertip sensation that enables fine movements is realized. A sand patch finish that smoothes the surface of the glove reduces the chance of fragile parts failing, leading to reduced indirect costs.
Petroleum refinery, petrochemical factory.

Ulasan Produk

Tidak ada ulasan