ANSELL Solvent-Resistant Gloves AlphaTec 29-865 2986510 Black XL 1pair

#Nomor SKU S027667606
Wishlist
Rp109.900
Persediaan

Spesifikasi Produk

Model Number 2986510
Unit 1pair
Color Black
En374 Standard AKL
Material Table: Neoprene rubber , Back: Cotton (sprayed)
Middle Finger Length (cm) 9.1
Overall Length (cm) 33
Palm Circumference (cm) 25.6
Size XL
Thickness (mm) 0.43
Berat (Kg) 0.4
Tanggal Produk Terdaftar 23 April 2021
Terakhir Diperbaharui 19 August 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
It is ideal for handling various chemicals such as acids such as oil, nitric acid and sulfuric acid, sodas, phenol, ethylene glycol, and various solvents such as aniline. Surface hardened to enhance chemical and abrasion resistance over common neoprene gloves. The sprayed cotton liner improves the fit. An extremely delicate fingertip sensation that enables fine movements is realized. A sand patch finish that smoothes the surface of the glove reduces the chance of fragile parts failing, leading to reduced indirect costs.
Petroleum refinery, petrochemical factory.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait