TRUSCO Cable Ties Metal Detectable (Pengikat / Kabel Tis) TRCV200SSMD Blue 2.5x203mm 1pack(100pcs)

#Nomor SKU S027639047
Wishlist
Rating:
100% of 100
(2)
Rp319.900
Persediaan

Spesifikasi Produk

Model Number TRCV200SSMD
Unit 1pack(100pcs)
Color Blue
Length (mm) 203
Material Nylon 66 (with metal)
Maximum Binding Diameter (mm) 55
Operating Temperature Range (°C) -40 to 80
Rohs 2.0 Compliant FDA (Food and Drug Administration) compliant product
Tensile Strength (N) 58
Thickness (mm) 1.3
Width (mm) 2.5
M Code 61703408
Berat (Kg) 0.1
Tanggal Produk Terdaftar 23 April 2021
Terakhir Diperbaharui 14 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Please use indoors. Nylon products become dry and easily break when the water content decreases, so use as soon as possible after opening. When storing after opening, seal the bag. Nylon products tend to harden during the cold season, so return to room temperature before use.
Feature
It is molded from a material mixed with metal powder and can be detected by a metal sensor. It has a conspicuous blue color and excellent visibility. An FDA compliant product, this cable tie is ideal for food, beverage, pharmaceutical and cosmetics factories.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini. Lihat sertifikat
Ketersediaan Barang
Terjual > 5
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Halaman Terkait