ANSELL Gloves Cut-Resistant EDGE 48-701 (Sarung Tangan Anti Sayat) 487019 Gray/Black L 1pair

#Nomor SKU S027605448
Wishlist
Rating:
100% of 100
(1)
Rp61.900
Persediaan

Spesifikasi Produk

Model Number 487019
Unit 1pair
Color Gray/Black
Cut Resistance Level 3
En388 2003 Standard 4342
En388 2016 Standard 4342B
Material Textiles: HPPE, spandex, Polyester , Non-slip part: Polyurethane
Middle Finger Length (cm) 8.3
Non-Slip Polyurethane
Number of Gauges 13
Overall Length (cm) 22.0-27.0
Palm Circumference (cm) 20.2
Size L
Thickness (mm) 1.3
Wrist Color Brown
Berat (Kg) 0.1
Tanggal Produk Terdaftar 23 April 2021
Terakhir Diperbaharui 07 August 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Automotive related. Assembly line. Machines and equipment. Metal processing. Handling of sharp or irregular pieces of metal. Plastic injection.
Cost-effective gloves for medium-sized work where cut resistance and abrasion resistance are required in a dry environment. The seamless liner and knit wrist provide a snug fit in cut-resistant environments. In addition to high cut resistance, it has a high level of abrasion resistance, a delicate fingertip sensation, and an excellent fit. The polyurethane coating on the palm is suitable for environments with light oil deposits. A cost-effective alternative to medium-thick leather, thick cotton, or aramid gloves.

Dokumentasi Produk

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Terjual > 5
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk