LIRIKA ONE TOUCH CAPPUCCINO.
“One Touch Cappuccino“ is Saeco‘s exclusive system for brewing a perfect cappuccino or latte macchiato, in the best Italian tradition, thanks to the special cappuccinatore, the “Pinless Wonder”. An innovative system, mounted only on the Lirika OTC version, that creates a delightful foam, collecting milk directly from its pack or from the fridge, as required in B2B applications.
Saeco Mesin Kopi Lirika OTC 1unit
Rp29.999.900
Persediaan
Spesifikasi Produk
| Model Number | OTC |
|---|---|
| Unit | 1unit |
| Dimensions (mm) | 215x370x429 |
| Power Consumption (W) | 1850 |
| Water Tank Capacity (L) | 2.5 |
| Coffee Beans Capacity (g) | 500 |
| Manual Milk Frothing | No |
| Automatic Milk Frothing | Yes |
| Coffee Dosing System | Yes (6.5gr; 8gr; 10gr) |
| Coffee Temperature Adjustment | Yes |
| One Touch for Cappuccino/Latte | Yes |
| Decalcify (Cleaning) Signal | Yes |
| Coffee Production Counters | Yes |
| Safety Keys | No |
| Direct Water Supply System | No |
| Berat (Kg) | 13.0 |
| Tanggal Produk Terdaftar | 20 April 2021 |
| Terakhir Diperbaharui | 09 October 2025 |
Informasi Produk
Description
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||